• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 260330 10/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 10 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A10K SDQCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Head length L1 20 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260330 10/07
EAN / GTIN 4062406576882
Manufacturer number 260330 10/07
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart