• The item cannot be ordered due to missing prices.

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6GX, TiAlN, M: M2

Article no.: 139205 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 3X 6GX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ guide value 1.85 mm
Thread ⌀ 2 mm
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 6 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139205 M2
EAN / GTIN 4062406373573
Manufacturer number 139205 M2

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
Tolerance class: ISO 3X/6GX.

Application:

For components which are galvanised, or shrink slightly when hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6GX, TiAlN, M: M2

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6GX, TiAlN, M: M2

Coating TiAlN TiN TiAlN TiAlN
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 45 mm 45 mm 45 mm 45 mm
Thread type M M M M
Thread standard DIN 13 DIN 13 DIN 13 DIN 13
Tapping hole ⌀ guide value 1.85 mm 1.85 mm 1.85 mm 1.85 mm
Type of product Fluteless tap Fluteless tap Fluteless tap Fluteless tap

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart