{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 3X 6GX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ guide value | 5.55 mm | |
Thread ⌀ | 6 mm | |
Number of clamping slots | 5 | |
Colour ring | without | |
Number of cutting edges Z | 5 | |
Thread depth | 18 mm | |
Series | GARANT Master | |
Type of product | Fluteless tap |
Article number | 139205 M6 | |
EAN / GTIN | 4062406383565 | |
Manufacturer number | 139205 M6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6GX M6 |
||||
Flank angle | 60 | 60 | 60 | 60 |
Thread ⌀ | 6 | 6 | 6 | 6 |
Standard | DIN 2174 | DIN 2174 | DIN 2174 | DIN 2174 |
Tool material | HSS E PM | HSS E PM | HSS E | HSS E |
Thread depth | 18 | 9 | 9 | 18 |
Application for type of drilling | up to 3×D for blind holes ;up to 3×D for through holes | up to 1.5×D for blind holes ;up to 1.5×D for through holes | up to 1.5×D for blind holes ;up to 1.5×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |