{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 10 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A0810J SCLCR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 11 mm | |
Centre offset L3 | 6 mm | |
Clamping height L2 | 9 mm | |
Neck width L4 | 8 mm | |
Head length L1 | 27 mm | |
Overall length L | 110 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260032 0810/06 | |
EAN / GTIN | 4045197979001 | |
Manufacturer number | 260032 0810/06 |