• The item cannot be ordered due to missing prices.

Boring bar, steel 10/07 mm

Article no.: 261346 10/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 10 mm
    Insert size 7 mm
    Application type right-hand
    Boring depth up to 3×D
    Standard Works standard
    Through-coolant yes
    ISO code toolholder A10H SVLCR/L07
    Setting angle κ 95 degrees
    suitable indexable insert VC.. 0702..
    Minimum pre-drill ⌀ Dmin 12.5 mm
    Centre offset L3 7 mm
    Clamping height L2 9 mm
    Usable depth T 5 mm
    Neck width L4 7.5 mm
    Head length L1 22 mm
    Overall length L 100 mm
    Pack of insert screws 269028 27
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261346 10/07
    EAN / GTIN 4045197941459
    Manufacturer number 261346 10/07

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart