{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 10 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH10K SCLCR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 12 mm | |
Centre offset L3 | 6 mm | |
Clamping height L2 | 9 mm | |
Overall length L | 125 mm | |
Overhang L1 | 50 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260022 10/06 | |
EAN / GTIN | 4045197652010 | |
Manufacturer number | 260022 10/06 |
This article |
Recommendations |
||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar HSS, right-hand, Shank ⌀ / insert size: 10/06mm |
|||||||||||||||||||||||||||||||||||||
Overall length L | 125 mm | 100 mm | 125 mm | 110 mm | 100 mm | 125 mm | 125 mm | 125 mm | 100 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 100 mm | 100 mm | 100 mm | 125 mm | 100 mm | 110 mm | 100 mm | 100 mm | 125 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 125 mm | 125 mm | 125 mm | 125 mm | 100 mm | 100 mm |
Boring depth up to | 5×D | 5×D | 8×D | 5×D | 5×D | 3×D | 8×D | 5×D | 5×D | 5×D | 3×D | 8×D | 5×D | 3×D | 8×D | 8×D | 3×D | 3×D | 3×D | 3×D | 3×D | 3×D | 3×D | 3×D | 3×D | 8×D | 8×D | 8×D | 8×D | 8×D | 3×D | 3×D | 3×D | 3×D | 3×D | 3×D | 8×D |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 6 mm | 2.5 mm | 6 mm | 6 mm | 2.5 mm | 7 mm | 7 mm | 8 mm | 7 mm | 9 mm | 7 mm | 6 mm | 7 mm | 7 mm | 8.15 mm | 7 mm | 7 mm | 7 mm | 8 mm | 7 mm | 1.5 mm | 6.5 mm | 6 mm | 7 mm | 6.4 mm | 1.5 mm | 8 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 6.2 mm | 5.5 mm | 5.5 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |