{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 29 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 145 mm | |
Overhang LA | 168 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 29 | |
EAN / GTIN | 4047109190887 | |
Manufacturer number | U45 22900 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill Plain shank, 5×D, ⌀ DC m7: 29mm |
||||
Drill depth for indexable insert drill up to | 5×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 29 | 29 | 29 | 29 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 4 (TX9;1.2Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 168 mm | 140 mm | 139 mm | 143 mm |