{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Pentron® | |
Nominal ⌀ D | 27 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 135 mm | |
for inch ⌀ | 1 1/16 in | |
Overhang LA | 157 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 27 | |
EAN / GTIN | 4047109190474 | |
Manufacturer number | U45 22700 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 27 mm |
||
Drill depth for indexable insert drill up to | 5×D | 5×D |
Through-coolant | yes | yes |
Nominal ⌀ D | 27 | 27 |
Shank | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 135 | 135 |
for inch ⌀ | 1 1/16 | 1 1/16 |