{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 15.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 80 mm | |
Overhang LA | 96 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 15,5 | |
EAN / GTIN | 4047109222915 | |
Manufacturer number | U45 01550 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 15,5 mm |
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 446.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Bohrtiefe für Wendeplattenbohrer bis | 5×D | 5×D |
ISO-Code Wendeschneidplatte | SOGX 040204 10-... | SOGX 050204 |
Nenn-⌀ D | 15.5 | 15.5 |
Schaft-⌀ Ds | 20 | 20 |
Zerspanungsstrategie | HPC | HPC |
Serie | KUB Pentron® | Power Drill |
Auskraglänge LA | 96 | 96 |