• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MECX 8/1 mm

Article no.: 227100 8/1

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Number of cutting edges Z 1
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 16 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 10 mm
⌀ D3 5 mm
Circular interpolation milling ⌀ Dmin 13 mm
Circular interpolation milling ⌀ Dmax 14 mm
Ramping angle αmax 2.86 degrees
Ramping length L for αmax 4 mm
suitable indexable insert BD.. 0703
Insert screw 229706 (T6; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227100 8/1
EAN / GTIN 4960664462728
Manufacturer number THN03600

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart