• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MECX 10/1 mm

Article no.: 227100 10/1

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Number of cutting edges Z 1
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 17 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 10 mm
⌀ D3 7 mm
Circular interpolation milling ⌀ Dmin 17 mm
Circular interpolation milling ⌀ Dmax 18 mm
Ramping angle αmax 1.91 degrees
Ramping length L for αmax 6 mm
suitable indexable insert BD.. 0703
Insert screw 229706 (T6; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227100 10/1
EAN / GTIN 4960664462735
Manufacturer number THN03602

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MECX  10/1 mm

Indexable milling cutter 90° MECX 10/1 mm

Milling application Circular milling ;Ramping ;End milling Circular milling ;Ramping ;End milling
Through-coolant yes yes
suitable indexable insert BD.. 0703 AP.. 1003..
Setting angle κ 90 90
Shank ⌀ Ds h6 10 16
Circular interpolation milling ⌀ Dmin 17 17
Type of product End / face mill End / face mill

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart