• The item cannot be ordered due to missing prices.

BDMT 070302 ER-JT GG

Article no.: 227155 GG
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert BDMT 070302 ER-JT
    Type GG
    Corner radius 0.2 mm
    Grade PR1210
    Tool material Carbide
    Feed fz per tooth 0.09 − 0.16 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 227155 GG
    EAN / GTIN 4960664622573
    Manufacturer number TKA00285

    Application Table

    GG(G)
    K
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D. Exactly 90° up to ap = 4 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    BDMT 070302 ER-JT  GG

    BDMT 070302 ER-JT GG

    Corner radius 0.2 1.2 1.6 2
    ISO code indexable insert BDMT 070302 ER-JT APMT 180512 ER APMT 133516 ER APMT 060220 ER BGHX 15L5 PCTR
    Tool material Carbide Carbide Carbide Carbide Carbide
    Grade PR1210 HB7730 HB7730 HB7730 HB9710
    Type GG GG GG GG GG
    Feed fz per tooth 0.09 − 0.16 0.2 0.18 0.08 0.2
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart