{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 18 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 12 mm | |
⌀ D3 | 11 mm | |
Circular interpolation milling ⌀ Dmin | 25 mm | |
Circular interpolation milling ⌀ Dmax | 26 mm | |
Ramping angle αmax | 1.15 degrees | |
Ramping length L for αmax | 10 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229706 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227100 14/2L | |
EAN / GTIN | 4960664462759 | |
Manufacturer number | THN03610 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |