{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 18 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 12 mm | |
⌀ D3 | 9 mm | |
Circular interpolation milling ⌀ Dmin | 21 mm | |
Circular interpolation milling ⌀ Dmax | 22 mm | |
Ramping angle αmax | 1.43 degrees | |
Ramping length L for αmax | 8 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229706 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227100 12/2 | |
EAN / GTIN | 4960664462742 | |
Manufacturer number | THN03606 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable milling cutter 90° MECX 12/2 mm |
||
Through-coolant | yes | yes |
suitable indexable insert | BD.. 0703 | AP.. 0602.. |
Shank type | Plain shank | Plain shank |
Setting angle κ | 90 | 90 |
Circular interpolation milling ⌀ Dmin | 21 | 22 |
Circular interpolation milling ⌀ Dmax | 22 | 22 |
Type of product | End / face mill | End / face mill |