{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 8 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 130 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 29 mm | |
Circular interpolation milling ⌀ Dmin | 61 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.41 degrees | |
Ramping length L for αmax | 28 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227100 32/8 | |
EAN / GTIN | 4960664462919 | |
Manufacturer number | THN03666 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable milling cutter 90° MECX 32/8 mm |
||
Number of cutting edges Z | 8 | 8 |
Milling application | Circular milling ;Ramping ;End milling | Circular milling ;Ramping ;End milling |
suitable indexable insert | BD.. 0703 | AP.. 0602.. |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 32 | 32 |
Circular interpolation milling ⌀ Dmin | 61 | 62 |
Ramping length L for αmax | 28 | 28.85 |