{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 42.5 mm | |
Recess ⌀ D1 | 15.2 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.088 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.104 mm | |
Type of product | Torus cutter |
Article number | 220296 16/3,0 | |
EAN / GTIN | 4034221143266 | |
Manufacturer number | F2004NNH1600R3.00DA |
This article |
Recommendations |
|||
---|---|---|---|---|
HAIMER MILL solid carbide torus cutter, AlTiN, ⌀ f9 DC / R1: 16/3,0mm |
||||
Overall length L | 93 mm | 92 mm | 92 mm | 92 mm |
Through-coolant | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 32 degrees | 45 degrees | 45 degrees | 40 degrees |
Type | N | W | W | N |
No. of teeth Z | 4 | 3 | 3 | 4 |