{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 36.5 mm | |
Recess ⌀ D1 | 11.4 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.066 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.078 mm | |
Type of product | Torus cutter |
Article number | 220296 12/2,0 | |
EAN / GTIN | 4034221143198 | |
Manufacturer number | F2004NNH1200R2.00DA |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HAIMER MILL solid carbide torus cutter, AlTiN, ⌀ f9 DC / R1: 12/2,0mm |
|||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.05×D for copy milling; 0.5×D for side milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.5×D for side milling |
Overall length L | 84 mm | 83 mm | 83 mm | 83 mm | 83 mm |
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Flute length Lc | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Tolerance nominal ⌀ | f9 | e8 | h6 | h6 | e8 |
Corner radius R1 | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |