{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.07 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.08 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206190 12/2,0 | |
EAN / GTIN | 4045197853035 | |
Manufacturer number | 206190 12/2,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide torus cutter, uncoated, ⌀ h6 DC / R1: 12/2,0mm |
||||
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.5×D for side milling |
Overall length L | 83 mm | 83 mm | 83 mm | 83 mm |
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm |
Flute length Lc | 26 mm | 26 mm | 26 mm | 26 mm |
Tolerance nominal ⌀ | h6 | e8 | h6 | e8 |
Corner radius R1 | 2 mm | 2 mm | 2 mm | 2 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |