• The item cannot be ordered due to missing prices.

Solid carbide torus cutter, uncoated, ⌀ h6 DC / R1: 16/4,0mm

Article no.: 206190 16/4,0

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 36 mm
Corner radius R1 4 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Feed fz for side milling in short-chipping aluminium 0.09 mm
Feed fz for copy milling in short-chipping aluminium 0.1 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206190 16/4,0
EAN / GTIN 4045197591777
Manufacturer number 206190 16/4,0

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Cu
N
80
CuZn
N
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02.
R1 > 0.5 − 1.5 tolerance ±0.03.
R1 > 1.5 tolerance ±0.05.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide torus cutter, uncoated, ⌀ h6 D<sub>C</sub> / R<sub>1</sub>: 16/4,0mm

Solid carbide torus cutter, uncoated, ⌀ h6 DC / R1: 16/4,0mm

Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling 0.3×D for side milling; 0.05×D for copy milling 0.05×D for copy milling; 0.5×D for side milling 0.3×D for side milling; 0.5×D for side milling 0.5×D for side milling; 0.5×D for side milling
Through-coolant no no no no no
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Type W N W N W
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner radius R1 4 mm 4 mm 4 mm 4 mm 4 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart