• The item cannot be ordered due to missing prices.

HAIMER MILL solid carbide torus cutter 10/0,5 mm

Article no.: 220296 10/0,5

Select article variation and quantity

⌀ f9 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f9
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating AlTiN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f9
    No. of teeth Z 4
    Helix angle 32 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 22 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 30.5 mm
    Recess ⌀ D1 9.5 mm
    Overall length L 73 mm
    Shank ⌀ Ds 10 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.055 mm
    Feed fz for side milling in steel < 900 N/mm2 0.065 mm
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 220296 10/0,5
    EAN / GTIN 4034221143129
    Manufacturer number F2004NNH1000R0.50DA

    Application Table

    Alu plastics
    N
    480
    Aluminium (short chipping)
    N
    480
    Alu > 10% Si
    N
    375
    Steel < 500 N/mm²
    P
    275
    Steel < 750 N/mm²
    P
    255
    Steel < 900 N/mm²
    P
    210
    Steel < 1100 N/mm²
    P
    190
    INOX < 900 N/mm²
    M
    95
    INOX > 900 N/mm²
    M
    75
    Ti > 850 N/mm²
    S
    35
    GG(G)
    K
    155
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For general-purpose use in steel materials and high-alloy steels, especially stainless steel. With cylindrical core for optimum tool stiffness when milling slots. Reliable processes guaranteed when ramping and during circular interpolation milling thanks to special end face geometry.

    Note:

    For HB use order No. 220297.
    Tool arbor with the SAFE-LOCK pull-out protection can be found under clamping technology.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart