{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Corner radius R1 | 1.5 mm | |
Overhang length L1 incl. recess | 26 mm | |
Recess ⌀ D1 | 7.6 mm | |
Overall length L | 64 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.044 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.052 mm | |
Type of product | Torus cutter |
Article number | 220296 8/1,5 | |
EAN / GTIN | 4034221141132 | |
Manufacturer number | F2004NNH0800R1.50DA |
This article |
Recommendations |
||
---|---|---|---|
HAIMER MILL solid carbide torus cutter, AlTiN, ⌀ f9 DC / R1: 8/1,5mm |
|||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling |
Overall length L | 64 mm | 63 mm | 63 mm |
Through-coolant | no | no | no |
Flute length Lc | 19 mm | 19 mm | 21 mm |
Helix angle | 32 degrees | 38 degrees | 38 degrees |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |