• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 16/3,0 mm

Article no.: 206230 16/3,0
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 36 mm
Corner radius R1 3 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Feed fz for side milling in short-chipping aluminium 0.09 mm
Feed fz for copy milling in short-chipping aluminium 0.1 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206230 16/3,0
EAN / GTIN 4045197860361
Manufacturer number 206230 16/3,0

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02.
R1 > 0.5 − 1.5 tolerance ±0.03.
R1 > 1.5 tolerance ±0.05.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 206255.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC / R1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart