• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 6/0,5 mm

Article no.: 206230 6/0,5

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating DLC
    Tool material Solid carbide
    Standard DIN 6527
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 3
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Flute length Lc 13 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 19 mm
    Recess ⌀ D1 5.7 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in short-chipping aluminium 0.03 mm
    Feed fz for copy milling in short-chipping aluminium 0.03 mm
    Shank tolerance h6
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206230 6/0,5
    EAN / GTIN 4045197860224
    Manufacturer number 206230 6/0,5

    Application Table

    Aluminium
    N
    480
    Aluminium (short chipping)
    N
    440
    Alu > 10% Si
    N
    400
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Honeycomb sandwich
    N
    300
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With the latest generation of DLC coating sp2.
    Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components.
    Tolerances:
    • Corner radius
    R1 = 0.5 tolerance ±0.02.
    R1 > 0.5 − 1.5 tolerance ±0.03.
    R1 > 1.5 tolerance ±0.05.

    Note:

    NEW GENERATION AVAILABLE! Recommended successor product is No. 206255.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart