• The item cannot be ordered due to missing prices.

Solid carbide torus cutter, DLC, ⌀ h6 DC / R1: 20/5,0mm

Article no.: 206230 20/5,0

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 41 mm
Corner radius R1 5 mm
Overhang length L1 incl. recess 52 mm
Recess ⌀ D1 19 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Feed fz for side milling in short-chipping aluminium 0.12 mm
Feed fz for copy milling in short-chipping aluminium 0.13 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206230 20/5,0
EAN / GTIN 4062406127701
Manufacturer number 206230 20/5,0

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components.
Tolerances:
  • Corner radius
R1 = 0.5 tolerance ±0.02.
R1 > 0.5 − 1.5 tolerance ±0.03.
R1 > 1.5 tolerance ±0.05.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 206255.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart