{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Ramping; Circular milling; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 10 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 26 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 2.39 degrees | |
Ramping length L for αmax | 8.4 mm | |
suitable indexable insert | ANGX10T308ZE.R | |
Setting angle κ | 20 degrees | |
Type of product | Copy mill |
Article number | 213054 16/2 | |
EAN / GTIN | 4062406566418 | |
Manufacturer number | 213054 16/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q Mini high feed rate indexable milling cutter 16/2 mm |
||
Number of cutting edges Z | 2 | 2 |
Milling application | Ramping ;Circular milling ;Plunging | Circular milling ;Ramping ;Plunging |
Overall length Ltot | 100 | 150 |
Shank type | Plain shank | Plain shank |
Circular interpolation milling ⌀ Dmin | 26 | 24 |
Circular interpolation milling ⌀ Dmax | 30 | 30 |
Type of product | Copy mill | Copy mill |