• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter 16/2 mm

Article no.: 212802 16/2

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Power Q
Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type Weldon shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 8 mm
Overhang L1 30 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 16 mm
Circular interpolation milling ⌀ Dmin 24 mm
Circular interpolation milling ⌀ Dmax 30 mm
Circular interpolation milling ap 0.3 mm
Ramping angle αmax 3.73 degrees
Ramping length L for αmax 6.13 mm
suitable indexable insert XOM.060310
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212802 16/2
EAN / GTIN 4045197938909
Manufacturer number 212802 16/2

Description

Spare part:

Pack of insert screws No. 219799 1 (8IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Q high feed rate indexable milling cutter  16/2 mm

GARANT Power Q high feed rate indexable milling cutter 16/2 mm

Overhang L1 30 30
suitable indexable insert XOM.060310 ANGX10T308ZE.R
Shank type Weldon shank Weldon shank
Machining strategy HPC HPC
Shank ⌀ Ds h6 16 16
Ramping angle αmax 3.73 2.39
Ramping length L for αmax 6.13 8.4

Suitable products

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart