• The item cannot be ordered due to missing prices.

XOMT060310ZZER, HB4430, Type: TI

Article no.: 212842 TI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMT060310ZZER
Type Ti
Grade HB4430
Tool material Carbide
recommended cutting depth ap max 0.6 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 2 mm
Feed fz per tooth 0.5 mm
Insert thickness S 3.18 mm
Number of changes/inserts 3
Corner radius 1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 212842 TI
EAN / GTIN 4045197942593
Manufacturer number 212842 TI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
wet maximum
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart