• The item cannot be ordered due to missing prices.

XOMT060310ZZSR ST1400

Article no.: 212824 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XOMT060310ZZSR
    Type ST1400
    Grade HB4030
    Tool material Carbide
    recommended cutting depth ap max 1 mm
    maximum cutting depth ap max 1 mm
    Programming radius at ap max 2 mm
    Feed fz per tooth 0.8 mm
    Insert thickness S 3.18 mm
    Number of changes/inserts 3
    Corner radius 1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212824 ST1400
    EAN / GTIN 4045197942562
    Manufacturer number 212824 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    240
    Steel < 1400 N/mm²
    P
    220
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.5...1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart