{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Cutter ⌀ D | 16 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 6 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 16 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 28 mm | |
Flute length L2 | 20 mm | |
Corner rounding rv | 0,8 | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Type of product | Cutter insert for milling |
Article number | 210330 16 | |
EAN / GTIN | 4045197523327 | |
Manufacturer number | 210330 16 |
This article |
Recommendations |
|
---|---|---|
Finish milling head, radius, HB730, ⌀ D h10: 16mm |
||
Through-coolant | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard |
suitable arbor | GARANT TopCut | GARANT TopCut |
Helix angle | 50 degrees | 50 degrees |
Type | N | N |
Machining strategy | HPC | HPC |
Direction of infeed | horizontal | horizontal |