• The item cannot be ordered due to missing prices.

Finish milling head, radius 25 mm

Article no.: 210330 25

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 6
  • Helix angle: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TopCut
    Cutter ⌀ D 25 mm
    Grade HB730
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Number of cutting edges Z 6
    Helix angle 50 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.1×D for side milling
    Machining strategy HPC
    Through-coolant no
    Arbor size 24 mm
    suitable arbor GARANT TopCut
    Head length l 45 mm
    Flute length L2 32 mm
    Corner rounding rv 1,25
    Feed fz for side milling in steel < 900 N/mm2 0.12 mm
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 210330 25
    EAN / GTIN 4045197543134
    Manufacturer number 210330 25

    Application Table

    Steel < 500 N/mm²
    P
    210
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    110
    Steel < 55 HRC
    H
    50
    Steel < 60 HRC
    H
    40
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    80
    GG(G)
    K
    160
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "TopCut" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart