Finish milling head, radius, HB730, ⌀ D h10: 20mm

Article no.: 210330 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 6
  • Helix angle: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Cutter ⌀ D 20 mm
Type HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 6
Helix angle 50 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 20 mm
suitable arbor GARANT TopCut
Head length l 35 mm
Flute length L2 25 mm
Overall length L 57.2 mm
Corner rounding rv 1
Feed fz for side milling in steel < 900 N/mm2 0.1 mm
Type of product Cutter insert for milling

Identification & Classification

Article number 210330 20
EAN / GTIN 4045197523334
Manufacturer number 210330 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase
Your contact person
To shopping cart