{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Uni | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.035 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.058 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Type of product | Torus cutter |
Article number | 206367 6/2,0 | |
EAN / GTIN | 4067263046912 | |
Manufacturer number | 206367 6/2,0 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master UNI solid carbide torus cutter 6/2,0 mm |
||||||
Overhang length L1 incl. recess | 21 | 21 | 21 | 20 | 25 | 19 |
Coating | TiSiN | TiAlN | TiAlN | TiAlN | TiAlN | TiSiN |
Overall length L | 57 | 57 | 57 | 57 | 62 | 57 |
Through-coolant | no | no | no | no | no | no |
Standard | Works standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Works standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Helix angle | 42 | 30 | 38 | 38 | 38 | 42 |