{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Uni | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Corner radius R1 | 2.5 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.045 mm | |
Type of product | Torus cutter |
Article number | 206367 8/2,5 | |
EAN / GTIN | 4067263046967 | |
Manufacturer number | 206367 8/2,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master UNI solid carbide torus cutter 8/2,5 mm |
on request
In stock
14 pieces in stock
86,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
65,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
74,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
74,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
65,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Revêtement | TiSiN | TiAlN | TiAlN | TiAlN | TiAlN | AlCrN |
⌀ de détalonnage D1 | 7.7 | 7,5 | 7,8 | 7,5 | 7,5 | 7,7 |
Arrosage interne | no | non | non | non | non | non |
Queue | DIN 6535 HB to h6 | DIN 6535 HA avec h6 | DIN 6535 HB avec h6 | DIN 6535 HA avec h6 | DIN 6535 HB avec h6 | DIN 6535 HB avec h6 |
Angle d'hélice | 42 | 38 | 38 | 40 | 40 | 35 |
Type | N | N | N | N | N | N |
Type de produit | Torus cutter | Fraises toriques | Fraises toriques | Fraises toriques | Fraises toriques | Fraises toriques |