{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Uni | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 19 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.03 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.045 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.035 mm | |
Type of product | Torus cutter |
Article number | 206367 5/1,0 | |
EAN / GTIN | 4067263006275 | |
Manufacturer number | 206367 5/1,0 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master UNI solid carbide torus cutter 5/1,0 mm |
|||
Overhang length L1 incl. recess | 19 | 17 | 24 |
Through-coolant | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 5 | 5 | 5 |
Tolerance nominal ⌀ | e8 | 0 / -0.03 | f8 |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 | 0.04 | 0.04 |
Shank ⌀ Ds | 6 | 6 | 6 |