• The item cannot be ordered due to missing prices.

GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ DC / R1: 6/1,0mm

Article no.: 206367 6/1,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Uni
Cutting edge ⌀ DC 6 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 21 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Feed fz for side milling in INOX > 900 N/mm2 0.035 mm
Feed fz for copy milling in steel < 900 N/mm2 0.058 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.04 mm
Type of product Torus cutter

Identification numbers & Classifications

Article number 206367 6/1,0
EAN / GTIN 4067263006299
Manufacturer number 206367 6/1,0

Application Table

Aluminium (short chipping)
N
280
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action. Tolerance: corner radius R1 = ±0.005 mm.
Dimensions similar to DIN 6527.

Advantage:

  • Particularly low vibration running.
  • Special flute profile, large flutes.
  • Specially matched edge honing.
  • Optimised substrate for hardness and toughness.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 6/1,0mm

GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ DC / R1: 6/1,0mm

Through-coolant no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 6 mm 6 mm 6 mm
Helix angle 42 degrees 38 degrees 40 degrees
Tolerance nominal ⌀ e8 0 / -0.03 h10
Corner radius R1 1 mm 1 mm 1 mm
Series Master Uni Pro Steel Master INOX

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart