{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 7 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 65 HRC | 0.048 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.048 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Torus cutter |
Article number | 206322 6/2,0 | |
EAN / GTIN | 4045197647238 | |
Manufacturer number | 206322 6/2,0 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 6/2,0mm |
|||||||
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | 0.5×D for side milling; 0.05×D for copy milling | 0.5×D for side milling; 0.05×D for copy milling | 0.1×D for side milling; 0.05×D for copy milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Corner radius R1 | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter |