{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.1×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 7 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 44 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in short-chipping aluminium | 0.03 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.034 mm | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206071 6/2,0 | |
EAN / GTIN | 4045197766410 | |
Manufacturer number | 206071 6/2,0 |