{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 9 mm | |
Corner radius R1 | 2.5 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.4 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in steel < 65 HRC | 0.06 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.06 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Torus cutter |
Article number | 206322 8/2,5 | |
EAN / GTIN | 4045197647245 | |
Manufacturer number | 206322 8/2,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Diabolo solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 8/2,5mm |
||||||
Through-coolant | no | no | no | no | no | no |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Flute length Lc | 9 mm | 16 mm | 16 mm | 16 mm | 21 mm | 21 mm |
Helix angle | 30 degrees | 38 degrees | 40 degrees | 40 degrees | 35 degrees | 42 degrees |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Corner radius R1 | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |