• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC DIN 6535 HB 6/1,0 mm

Article no.: 206353 6/1,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiSi
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in INOX > 900 N/mm2 0.03 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.037 mm
Shank tolerance h6
Colour ring blue
Type of product Torus cutter

Identification numbers & Classifications

Article number 206353 6/1,0
EAN / GTIN 4045197540256
Manufacturer number 206353 6/1,0

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions to factory standard and 35° spiral.
Special TiSi coating.
With balancing speed G 2.5.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 206348

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide torus cutter HPC DIN 6535 HB 6/1,0 mm

Solid carbide torus cutter HPC DIN 6535 HB 6/1,0 mm

Overhang length L1 incl. recess 19 21 19 19
Coating TiSi TiAlN AlCrN TiSiN
Cutting width ae for milling operation 0.3×D for side milling ;0.05×D for copy milling 0.3×D for side milling ;0.05×D for side milling 0.3×D for side milling ;0.05×D for side milling 0.3×D for side milling ;0.05×D for copy milling
Type N N N N
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner radius R1 1 1 1 1
Type of product Torus cutter Torus cutter Torus cutter Torus cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart