{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiSi | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 41 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.085 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.105 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206353 20/2,0 | |
EAN / GTIN | 4045197540393 | |
Manufacturer number | 206353 20/2,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide torus cutter HPC DIN 6535 HB 20/2,0 mm |
||||
Recess ⌀ D1 | 19.5 | 19 | 19 | 19.5 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 41 | 38 | 38 | 41 |
Tolerance nominal ⌀ | f8 | h10 | h10 | f8 |
No. of teeth Z | 4 | 4 | 4 | 4 |
Corner radius R1 | 2 | 2 | 2 | 2 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 |