{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiSi | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.072 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.088 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206353 16/2,0 | |
EAN / GTIN | 4045197540362 | |
Manufacturer number | 206353 16/2,0 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide torus cutter HPC DIN 6535 HB, TiSi, ⌀ DC / R1: 16/2,0mm |
|||||||||||
Overhang length L1 incl. recess | 42 mm | 44 mm | 44 mm | 42 mm | 44 mm | 44 mm | 42 mm | 58 mm | 44 mm | 42 mm | 42 mm |
Coating | TiSi | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlCrN | TiAlN | TiSiN | TiSiN | TiSiN |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | 0.3×D for side milling; 0.05×D for copy milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling |
Recess ⌀ D1 | 15.5 mm | 15 mm | 15.5 mm | 15.8 mm | 15 mm | 15 mm | 15.5 mm | 15.5 mm | 15.5 mm | 15.5 mm | 15.5 mm |
Overall length L | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm | 92 mm | 108 mm | 92 mm | 92 mm | 92 mm |
Helix angle | 35 degrees | 38 degrees | 38 degrees | 38 degrees | 40 degrees | 40 degrees | 35 degrees | 38 degrees | 42 degrees | 42 degrees | 38 degrees |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC |