{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiSi | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 11 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 17 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.014 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.018 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206353 4/0,5 | |
EAN / GTIN | 4045197540171 | |
Manufacturer number | 206353 4/0,5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide torus cutter HPC DIN 6535 HB 4/0,5 mm |
|||
Overhang length L1 incl. recess | 17 | 16 | 17 |
Overall length L | 57 | 57 | 57 |
Through-coolant | no | no | no |
Flute length Lc | 11 | 11 | 11 |
Helix angle | 35 | 40 | 35 |
Tolerance nominal ⌀ | f8 | h10 | f8 |
Shank ⌀ Ds | 6 | 6 | 6 |