• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC DIN 6535 HB 6/0,5 mm

Article no.: 206353 6/0,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating TiSi
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 13 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 19 mm
    Recess ⌀ D1 5.8 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.033 mm
    Feed fz for copy milling in stainless steel > 900 N/mm2 0.04 mm
    Shank tolerance h6
    Colour ring blue
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206353 6/0,5
    EAN / GTIN 4045197540249
    Manufacturer number 206353 6/0,5

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    230
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    170
    TOOLOX 33
    H
    115
    TOOLOX 44
    H
    80
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions to factory standard and 35° spiral.
    Special TiSi coating.
    With balancing speed G 2.5.

    Note:

    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 206348

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Solid carbide torus cutter HPC DIN 6535 HB 6/0,5 mm

    Solid carbide torus cutter HPC DIN 6535 HB 6/0,5 mm

    Cutting width ae for milling operation 0.3×D for side milling ;0.05×D for copy milling 0.3×D for side milling ;0.05×D for side milling 0.3×D for side milling ;0.05×D for side milling
    Overall length L 57 57 57
    Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
    Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
    Shank tolerance h6 h6 h6
    Flute length Lc 13 13 13
    Shank ⌀ Ds 6 6 6

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart