{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Alu | |
Cutting edge ⌀ DC | 8 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 33 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 7.5 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.09 mm | |
Feed fz for side milling in short-chipping aluminium | 0.1 mm | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206258 8/0,5 | |
EAN / GTIN | 4062406396893 | |
Manufacturer number | 206258 8/0,5 |