• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide torus cutter HPC / TPC, DLC, ⌀ e8 DC / R1: 16/2,0mm

Article no.: 206258 16/2,0

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 65 mm
Corner radius R1 2 mm
Overhang length L1 incl. recess 80 mm
Recess ⌀ D1 15 mm
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Feed fz for slot milling in short-chipping aluminium 0.17 mm
Feed fz for side milling in short-chipping aluminium 0.2 mm
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206258 16/2,0
EAN / GTIN 4062406398361
Manufacturer number 206258 16/2,0

Application Table

Aluminium
N
450
Aluminium (short chipping)
N
400
Alu > 10% Si
N
380
PA 66
N
120
PEEK
N
100
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials.
With a new knurled profile, optimised for higher feed rates. Tremendous bending strength due to the use of an innovative micrograin substrate.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart