• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide torus cutter HPC / TPC 10/0,5 mm

Article no.: 206258 10/0,5

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 10 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile WR
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC; TPC
    Flute length Lc 41 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 50 mm
    Recess ⌀ D1 9.5 mm
    Overall length L 90 mm
    Shank ⌀ Ds 10 mm
    Feed fz for slot milling in short-chipping aluminium 0.1 mm
    Feed fz for side milling in short-chipping aluminium 0.12 mm
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206258 10/0,5
    EAN / GTIN 4062406398323
    Manufacturer number 206258 10/0,5

    Application Table

    Aluminium
    N
    450
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    380
    PA 66
    N
    120
    PEEK
    N
    100
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials.
    With a new knurled profile, optimised for higher feed rates. Tremendous bending strength due to the use of an innovative micrograin substrate.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart