• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide milling cutter HPC 5 mm

Article no.: 203211 5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Diabolo
Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 15 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 65 HRC 0.016 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203211 5
EAN / GTIN 4045197597397
Manufacturer number 203211 5

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
170
Steel < 55 HRC
H
170
Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide, specially for hard machining.
Dimensions similar to DIN 6527.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide milling cutter HPC 5 mm

GARANT Diabolo solid carbide milling cutter HPC 5 mm

Coating TiAlN uncoated TiAlN TiAlN TiAlN
Through-coolant no no no no no
Cutting edge ⌀ DC 5 5 5 5 5
Flute length Lc 15 24 13 13 13
Tool material Solid carbide HSS Co 8 Solid carbide Solid carbide Solid carbide
Type H N H H H
Shank ⌀ Ds 6 6 6 6 6

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart