{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 28 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 65 HRC | 0.025 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203211 12 | |
EAN / GTIN | 4045197597434 | |
Manufacturer number | 203211 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 12mm |
||||
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm |
Flute length Lc | 28 mm | 26 mm | 26 mm | 26 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 50 degrees | 45 degrees | 50 degrees | 45 degrees |
Type | H | H | H | H |
No. of teeth Z | 6 | 6 | 6 | 6 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |