• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide milling cutter HPC 10 mm

Article no.: 203211 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Diabolo
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 25 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 65 HRC 0.02 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203211 10
EAN / GTIN 4045197597427
Manufacturer number 203211 10

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
170
Steel < 55 HRC
H
170
Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide, specially for hard machining.
Dimensions similar to DIN 6527.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide milling cutter HPC 10 mm

GARANT Diabolo solid carbide milling cutter HPC 10 mm

Coating TiAlN TiAlN TiAlN
Colour ring red red red
Overall length L 72 72 72
Through-coolant no no no
Norm DIN 6527 DIN 6527 DIN 6527
Tool material Solid carbide Solid carbide Solid carbide
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart