• The item cannot be ordered due to missing prices.

Solid carbide milling cutter HPC 12 mm

Article no.: 203212 12

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.02
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ 0 / -0.02
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overall length L 74 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 70 HRC 0.035 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203212 12
EAN / GTIN 4045197641021
Manufacturer number 203212 12

Application Table

Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
Steel < 67 HRC
H
80
Steel < 70 HRC
H
75
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo 70:
Special solid carbide substrate with extremely high tensile strength
combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making.
Sizes 2 − 5: Recess angle α = 15°.
Tolerance:
  • Size nominal ⌀: DC ≤ size 12: 0 / −0.02 mm;
  • Size nominal ⌀: DC from size 16: 0 / -0.03 mm.

Application:

Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.
For profile milling as finishing.
(Plunge cutting only to shallow depths.)

Note:

For materials > 65 HRC: ae = 0.02×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart